Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB1499487

MPN #: T98785S

Tape Logic Duct Tape 2" x 60 Yds 9 Mil Silver - 24/PACK

Product Description
Tape Logic Duct Tape 2" x 60 Yes 9 Mil Silver - 24/PACK

Features:
  • Colored Cloth Duct Tape is great for color coding
  • Economical all-purpose duct tape
  • Poly coated cloth tape
  • High tack rubber adhesive
  • Case of 24
  • General purpose tape for bundling, sealing and light repairs.
  • Moisture and tear-resistant.


PRICE
$339.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
339.95
Buy 3 units - 5 units
319.95Save $20.00 (6%)
Buy 6+ units
309.95Save $30.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width2 in
Thickness9 mil

Product Details

MaterialCloth
Package Quantity24
ColorSilver
Manufacturers Part NumberT98785S
GradeIndustrial Grade
BrandTape Logic