Great for weather proofing, HVAC, duct repairs and maintenance. Moisture and tear resistant.
Tape Logic® Duct Tape, 2" x 60 yds, 10 Mil, Silver - 3/PACK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 ft |
| Width | 2 in |
| Weight | 6 lbs |
| Tape Dimensions | 2" x 60 yds gal |
| Thickness | 10 mil |
Product Details
| Type | Duct Tape |
| Package Quantity | 3 |
| Color | Silver |
| Manufacturers Part Number | T987100S3PK |
| Grade | Industrial Grade |
| Brand | Tape Logic |