Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB831065

MPN #: T987100Y3PK

Tape Logic® Cloth Duct Tape, 2" x 60 yds, 10 Mil, Yellow - 3/PACK

Product Description
Tape Logic® Cloth Duct Tape, 2" x 60 yds., 10 Mil, Yellow - 3/PACK

Features:

  • Great for weather proofing, HVAC, duct repairs and maintenance
  • Economical all-purpose duct tape
  • Poly coated cloth tape
  • High tack rubber adhesive
  • Moisture and tear-resistant.


PRICE
$71.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
71.95
Buy 3 units - 5 units
68.95Save $3.00 (4%)
Buy 6+ units
66.95Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180 ft
Width2 in
Thickness10 mil

Product Details

Assembly RequiredYes
TypeDuct Tape
Package Quantity3
ColorYellow
Manufacturers Part NumberT987100Y3PK
GradeIndustrial Grade
BrandTape Logic