Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3203262

MPN #: T987100LV

Tape Logic® Industrial Duct Tape, 2"W x 60 Yds., 10 Mil, Olive Green, 24 Rolls/Case

Product Description
Great for weatherproofing, HVAC, duct repairs and maintenance. Moisture and tear-resistant.

PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width2
Thickness10 mil

Product Details

TypeIndustrial
Package Quantity24
Tape TypeDuct Tape
ColorGreen
Manufacturers Part NumberT987100LV
GradeIndustrial Grade
BrandTape Logic