Fastpipe® 2" Aluminum Pipe, 7-1/2'L, Green
Write a Review
|
Questions & Answers (0)
Product Description
2" Aluminum Pipe (7' 6") Fastpipe® Each, Green, Non Returnable.
PRICE
$79.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Hose Inside Diameter | 2 in |
Product Details
| Made in the USA | Yes |
| Material | Aluminum |
| Description | Pipe |
| Color | Green |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F5863GREEN |
| PSI | 190 psi |
| Brand | Fastpipe |