Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fastpipe

Model # :WBB3175788

MPN #: F5022-10

Fastpipe® 2" Pipe Clip, Pack of 10

Product Description
Use with 2" Fastpipe® for flat surface with mounting screw on Ceiling or wall to mount.

Features:
  • Use with the Fastpipe® Rigid aluminum system
  • Pack of ten
  • Use pipe clips to secure pipe to any flat surface with mounting screw
  • Clip has 5/16" thru hole and hex bore for a 5/16" hex nut
  • Hex nut serves as a backer for screws
  • Use #10 Drywall Screw or Tapcon
  • In horizontal installations, mount clip pivot tab up


PRICE
$51.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Hose Inside Diameter1-1/2 in

Product Details

Made in the USANo
MaterialPlastic
DescriptionPipe Clip
ColorBlack
Working Pressure Rating190 psi
Manufacturers Part NumberF5022-10
PSI190 psi
BrandFastpipe