Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clesco Bearings

Model # :WBB984482

MPN #: F2PS-BL-100

Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-100, Pressed Steel Housing, Standard, 1"ID

Product Description
One-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.

Flange Mount Bearings are available with housing units made from die-cast zinc, pressed steel and pressed stainless steel. Die-cast zinc housings are non-corrosive and lightweight with either a bronze bearing or ball bearing insert. Pressed steel housings come plated with a rust-proof finish and are available with bronze bearing or ball bearing inserts. Stainless steel housings are USDA/FDA approved and have UHMW-PE bearing inserts and are ideal for wash-down applications in wet or harsh environments. Solid UHMW-PE Bearings are made completely from UHMW-PE and are USDA/FDA approved and are self-lubricating.

PRICE
$24.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
Bore Diameter1 in
Static Load Rating1768 N
Diameter1"

Product Details

TypeStandard
Max Speed3500 rpm
Dynamic Load Rating (N)3153
Description2 Bolt Flange
SeriesF2PS-BL
Manufacturers Part NumberF2PS-BL-100
Housing MaterialPressed Steel
BrandClesco Bearings