- 10 degree swivel in all directions to keep machine tools, racks, assembly lines, and other equipment level.
- Available in steel or stainless steel.
- Do not exceed load requirements.
- Hardened ball insures proper seating.
Standard Leveling Mount - Steel - 1/2-13 Thread - 1-7/8" Dia. x 1-1/8" H - 5000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.75
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1.13 in |
| Weight Capacity | 500 lbs |
| Load Capacity Range | 100 - 500 lbs |
| Thread | 1/2-13 in |
| Nut Size | 3/4" |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 1.88 in |
Product Details
| Swivel Angle | 10° |
| Country of Origin | Made In USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LM-103 |
| Brand | Morton Machine Works |