Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670615

Global Industrial™ 2-Channel Heavy-Duty Cable Protector, 16,000 lbs. Capacity

Product Description
✓ 16,000 lbs. weight-bearing capacity
✓ Guards valuable wires, cables, or hose lines from warehouse vehicles
✓ Fits up to two individual cables

The Global Industrial™ 2-Channel Heavy-Duty Cable Protector offers simple protection for wires, cables, or hose lines in high-traffic facilities. Use it in warehouses and large storerooms, and storehouse areas where loaded pallet jack trucks, forklifts, and similar vehicles navigate the area. Ideal for protecting power lines, data lines, and various cables that need to stay connected at all times. This 2-Channel cable protector is constructed of resilient plastic and rubber material to help protect from liquids and oils while ensuring lasting use and durability. Contrast-heavy black and yellow finish provides high visibility to drivers and pedestrians. 1-Year Limited Warranty.

  • Channel Dimensions: 1-1/4"W x 1-3/8"H
  • Overall Dimensions: 39"L x 10"W x 2"H
  • PRICE
    $99.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length39 in
    Width10 in
    Height2 in
    Channel Width1-1/4 in
    Channel Height1-3/8 in

    Product Details

    TypeLay In Cable Protector
    ColorYellow
    Number of Channels2
    Capacity16,000 lbs/Tire
    MaterialRubber/Plastic
    Manufacturers Part Number670615
    BrandGlobal Industrial

    Warranty

    Warranty1 yr