Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB359933BK

MPN #: FL1X1.5-B

Fastlane® Drop Over Cable Protector 1 CH 5.25"W - Black

Product Description
FastLane® FL1X1.5 One Channel Drop Over Protectors are made from durable polyurethane and feature heavy duty, patented "L" shape connectors for easily attaching additional protectors to extend to any desired length. These lightweight, low profile protectors feature a 1.5" x .5" channel size and are compact for easy setup, disassembly, and storage. Patented 5-bar tread plate surface provides maximum traction for carts and pedestrian traffic. UV stabilized material with molded-in Safety Warning symbols (Black). Tire load capacity is 1,050 lb/Tire, and the axle load capacity is 2,100 lb/Axle.

PRICE
$67.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width5-1/4 in
Height3/4 in

Product Details

TypeDrop Over Cable Protector
Number of Channels1
MaterialUrethane
Package Quantity1
Description1 Channel Cable Protector
ColorBlack
Manufacturers Part NumberFL1X1.5-B
Operating Temperature-40°F to 120°F
BrandCheckers Industrial Products