Model # :WBB1878753
MPN #: DL1390FG
2" Dia. Round Removable Labels, Fluorescent Green, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
These round removable labels feature a write on surface that makes them ideal for temporary coding of items. They leave no residue upon removal. Use these labels on corrugated boxes, paper and glass.
PRICE
$27.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2 in |
Product Details
| Style | Circle |
| Type | Removable |
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 |
| Color | Fluorescent Green |
| Manufacturers Part Number | DL1390FG |
| Recyclable | No |