Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231046

MPN #: 5048

Sani-Lav® Wall Mount Sink with 8" OC Holes Only, 16 Gauge,2 Faucet Hole

Product Description
Certified NSF Standard 2 Food Equipment

Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish.

Quick Specs
  • Outside Dimensions 23" x 20-1/2" x 19-1/2" High
  • Inside Bowl Size 20" x 17" x 9" Deep
  • Back Splash Height 10-1/2"
  • Faucet Mounting Center 8"
  • Faucet Mounting Holes 7/8" Dia.
  • Drain Opening 2"
  • Strainer 1-1/2" Dia. Duo Basket Strainer
  • Wall Mounting Bracket 1/4" Dia. Mounting Holes"
Includes:
  • (1) Wall mount sink – Model 5048
  • (1) Strainer assembly with basket – Model 1010
  • (1) Wall-mounting brackets – Model 1040
  • (2) Support brackets with mounting bolts


PRICE
$1,135.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width20-1/2 in
Height19-1/2 in
Weight31.7 lbs
Basin Depth9 in
Backsplash Height10-1/2 in
Basin Length20 in
Basin Width17 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number5048
Faucet Holes2
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes