Global Industrial
Model # :WB670448
Global Industrial Stainless Steel Wall Mount Hand Sink W/Faucet & Strainer, 14"x10"x5" Deep
Write a Review
|
Questions & Answers (0)
Product Description
Built for washing away dirt and grime, the Global Industrial Stainless Steel Wall Mount Hand Sink is the ideal washing companion for a variety of jobsites and workstations, whether you need a reliable station for washing tools or an industrial sink for cleaning hands after a hard day's work. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Perfect for any commercial, educational, or industrial working space where tools need to be cleaned frequently. Constructed of welded 16 gauge, 304 stainless steel for maximum corrosion resistance. 14"W x 10"D and 5"D Basin bowl. Features gooseneck faucet, back-splash and basket type drain. Faucet mount on 4" centers; 1/2" hot and cold supply. Wall mounting bracket and fasteners included. NSF Listed. 1 Year Limited Warranty.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 18 in |
| Height | 11 in |
| Basin Depth | 5 in |
| Backsplash Height | 6 in |
| Basin Length | 14 in |
| Basin Width | 10 in |
| Gauge | 16 ga |
Product Details
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 670448 |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |