Stanley TRA709T Heavy-Duty Narrow Crown Staples 9/16", 1,000 Pack - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® TRA709T, Heavy-Duty Narrow Crown Staples 9/16", 1,000 Pack
For heavy duty stapling jobs such as insulation, carpet underlaying and roofing felt. Color-coded packaging makes size and product selection easy. For use with: TR100 Series, TR200 Series, TRE500 Series, TR60
PRICE
$13.60 Sold in packages of 4 / $3.40 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Height | 1-3/8 in |
| Gauge | 24 ga |
| Size | 9/16 in |
| Crown | 9/16 |
Product Details
| Type | Divergent Point |
| Finish | Galvanized |
| Package Quantity | 4 |
| Manufacturers Part Number | TRA709T |
| Brand | Stanley |