Stanley TRA708T Heavy-Duty Narrow Crown Staples 1/2", 1,000 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® TRA708T, Heavy-Duty Narrow Crown Staples 1/2", 1,000 Pack
For heavy duty stapling jobs such as insulation, carpet underlaying and roofing felt. Color-coded packaging makes size and product selection easy. For use with: TR100 Series, TR200 Series, TRE500 Series, TR60
PRICE
$3.45
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Height | 1-1/4 in |
| Gauge | 24 ga |
| Size | 1/2 in |
| Crown | 1/2 |
Product Details
| Type | Chisel Point |
| Finish | Galvanized |
| Package Quantity | 1000 |
| Manufacturers Part Number | TRA708T |
| Brand | Stanley |