- Features:
- Comes fully assembled
- Galvanized steel available in one and two-door
- Trough feed adjustment control
- Ideal for youth projects
- Not recommended for confinement installations
- Feed Capacity: 2.88 cubic feet
Model # :WBB1507371
MPN #: 70120048
Behlen Country Easy Feed Feeder 2 Door, Galvanized, 22"L x 20"W x 26"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 22 in |
| Height | 28 in |
| Weight | 45 lbs |
Product Details
| Assembly Required | No |
| Type | Hog Feeder |
| Animal Type | Pigs |
| Color | Galvanized |
| Style | Economy With Trough Feed Adj. Control |
| Country of Origin | United States |
| Capacity | 9 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 70120048 |
Warranty
| Warranty | 1 yr |