Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507424

MPN #: 76121898

Behlen Country Stockman 5' Elevated Bunk Feeder

Product Description
Galvanized Feed Bunks are built with heavy duty steel construction and contain a one-piece molded poly trough that features smooth, round corners. Square ends allow multiple bunks to be bolted together.

Features:
  • Heavy duty galvanized steel construction
  • Smooth, rounded corners
  • Square ends that allow bunks to be bolted together
  • Optional Hay Rack available
  • Designed taller for horses
  • Strong yet portable.

The Limited Warranty is restricted to farming applications only

PRICE
$325.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width40 in
Height36 in
Weight50 lbs

Product Details

Assembly RequiredYes
TypeEquine Feeders
Animal TypeHorses
ColorGalvanized
StyleBunk Feeder
Country of OriginUnited States
Capacity240 lbs
MaterialSteel/Polyethylene
DescriptionGalvanized Horse Bunk
Package Quantity1
Manufacturers Part Number76121898

Warranty

Warranty1 yr