- Features:
- Provides a safe, durable and effective means of feeding both hay and grain from the same feeder
- Feeder is constructed of heavy galvanized steel
- Hay rack is fabricated from solid, galvanized rod
- all edges are rolled for enhanced animal safety
- Includes a poly trough that is rust- and corrosion-free
- Come with mounting brackets to hang from a portable stall or attach directly to the wall.
Model # :WBB1507276
MPN #: 76110148
Behlen Country StablePro Wall Feeder, 24"L x 19"W x 31"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 12 in |
| Weight | 36 lbs |
Product Details
| Assembly Required | No |
| Type | Hay Rack Wall Stall Feeder |
| Animal Type | Horses |
| Color | Galvanized |
| Style | Galvanized with Rounded Edges |
| Country of Origin | United States |
| Capacity | 3 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 76110148 |
Warranty
| Warranty | 1 yr |