Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WBB1480415

MPN #: PA23648TR-CF

Ghent Enclosed Bulletin Board, 2 Door, 48"W x 36"H, Confetti Recycled Rubber/Silver Frame

Product Description
Ghent Enclosed Bulletin Board - 2 Door - Confetti Recycled Rubber w/Silver Frame - 36" x 48"

Ghent's Traditional Indoor Enclosed Recycled Rubber Bulletin Board Message Centers meet the measures to call them "GREEN" as they feature materials that are fully recyclable. The Bulletin Board surface is manufactured using 90% post-industrial recycled rubber and the anodized Satin or dark Bronze aluminum frame contains 75% post-industrial material. The shatter-resistant acrylic door panels contain up to 15% post-industrial recycled materials. The tack surface, available in 3 colors, is self-healing and will hold up under the most demanding conditions. It is easy to maintain, colorfast and will resist stains and fading. Doors feature full-length hinges and flush mount locks and keys for added security. Available in 1, 2, and 3 door sizes. Included are concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.

Features:
  • Go "GREEN" - manufactured from post-industrial material: tack surface 90%, aluminum frame 75%.
  • Self-healing recycled rubber tack surface hides pin holes.
  • Doors feature full-length hinges, shatter-resistant acrylic panels, flush mount locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • Carries a 10-year manufacturer warranty
  • Made in the USA


Learn More About Ghent.

PRICE
$435.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth2-1/4 in
Height36 in
Board Size (W x H)48 x 36 in

Product Details

TypeRubber Board
Frame Color FamilySilver
ColorConfetti Black
Surface MaterialRubber
Door TypeHinged
StyleWithout Header
Country of OriginMade in USA
Number of Doors2
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberPA23648TR-CF
MagneticNo
Indoor/OutdoorIndoor
BrandGhent

Warranty

Warranty10 yr