MasterVision MVI Soft-Touch Foam Bulletin Board, 48" X 72", Black
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision MVI Soft-Touch Foam Bulletin Board, 48" X 72", Black
The MasterVision™ MVI SoftTouch Bulletin Board is a stylistically modern notice board with a black tackable surface. Made with superior Soft-Touch foam, it combines a smooth delicate look with resilient performance that is protected by a 10 year warranty. The MVI décor frame combines aluminum and black plastic to provide a stunning, yet sturdy, border and completes the sleek contemporary look with concealed mounting hardware. 48" x 72" bulletin board is perfect for photos, notes, memories, reminders, illustrations, training materials and more.
The MasterVision™ MVI SoftTouch Bulletin Board is a stylistically modern notice board with a black tackable surface. Made with superior Soft-Touch foam, it combines a smooth delicate look with resilient performance that is protected by a 10 year warranty. The MVI décor frame combines aluminum and black plastic to provide a stunning, yet sturdy, border and completes the sleek contemporary look with concealed mounting hardware. 48" x 72" bulletin board is perfect for photos, notes, memories, reminders, illustrations, training materials and more.
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 3/4 in |
| Height | 48 in |
| Board Size (W x H) | 72 x 48 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Bulletin Board |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Fabric |
| Style | Fabric Board |
| Mounting Location | Hardware included |
| Description | Soft-Touch Bulletin Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | MVI270301 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | 10 Years on Surface |