Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Black Diamond

Model # :WBB1654281

MPN #: 5117-BD

ENPAC® Black Diamond 2 Drum Spillpallet 5117-BD with No Drain - Low Profile - 3000 Lb. Cap.

Product Description
ENPAC® Black Diamond 2 Drum Spillpallet 5117-BD with No Drain - Eco Solutions - Low Profile - 3000 Lb. Capacity

Black Diamond Low-Profile Pallets keep factory floors spill & worry free. Easy-loading, low profile construction allows each unit to be used alone or connected with others for a complete, customized work area.
  • Forkliftable
  • Won't rust or corrode
  • Removable grates for easy cleaning & sump access
  • Ramp available (Part# 5111-BD)


PRICE
$179.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
179.95
Buy 6+ units
169.95Save $10.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width24 in
Height6.5 in
Weight Capacity3000 lbs
Weight38 lbs

Product Details

Assembly RequiredNo
TypeLow Profile Containment Pallet
ColorBlack
DrainNo
Capacity25.5 gal
MaterialPolyethylene
DescriptionDrum Platform with Deck
Drum Capacity2
Manufacturers Part Number5117-BD
BrandBlack Diamond