UltraTech Ultra-Spill Deck® P8 1075
Write a Review
|
Questions & Answers (0)
Product Description
UltraTech Ultra-Spill Deck® P8 1075
Ultra-Spill Decks® are perfect for satellite collection of hazardous wastes or storage of virgin chemicals. One-piece, molded sump with elevated 2' x 4' black grates. Polyethylene grates feature slip resistant, "diamond plate" surface design. Deck holds up to 1,500 lbs. per drum UDL (uniformly distributed load). Designed for use with Ultra Spill Deck Loading Ramp (Part# 1089). Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
Ultra-Spill Decks® are perfect for satellite collection of hazardous wastes or storage of virgin chemicals. One-piece, molded sump with elevated 2' x 4' black grates. Polyethylene grates feature slip resistant, "diamond plate" surface design. Deck holds up to 1,500 lbs. per drum UDL (uniformly distributed load). Designed for use with Ultra Spill Deck Loading Ramp (Part# 1089). Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
PRICE
$729.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 98-1/2 in |
| Width | 50 in |
| Height | 5-1/4 in |
| Weight Capacity | 12,000 lbs |
| Weight | 110 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Deck |
| Color | Yellow |
| Country of Origin | UNITED STATES |
| Capacity | 75 gal |
| Material | Polyethylene |
| Description | 8 Drum Platform with Deck |
| Drum Capacity | 8 |
| Manufacturers Part Number | 1075 |
| Brand | UltraTech |
Warranty
| Warranty | 5 yr |