Rated at 6,000 lbs. UDL weight with a 83-Gallon sump capacity that meets EPA 40 CFR 264. 175. Square 50" x 50" footprint saves space yet easily holds four 55-Gallon drums.
Features:
- Drain Included
- Two (2) removable grates
- Forkliftable from all sides
Weights & Dimensions
| Length | 50 in |
| Width | 50 in |
| Height | 17 in |
| Weight Capacity | 6000 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Pallet |
| Color | Yellow |
| Drain | Yes |
| Capacity | 83 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 4 |
| Manufacturers Part Number | 5001-YE-D |
| Brand | ENPAC |
Warranty
| Warranty | 90 days |