ENPAC® 5765-YE-G 4 Drum In-Line SpillPal™ with Grate
Write a Review
|
Questions & Answers (0)
Product Description
4 Drum, In-Line SpillPal™ with Grate
This 4-Drum Inline flexible-sidewall SpillPal™ with grates is the easiest to use and the most affordable hazardous material storage product on the market today. SpillPal™ provides incidental spill control during temporary storage of drums, machine parts, tanks, and generators. It can also be used as a washdown pad or pumping station. A great alternative to hard plastic pallets, the ENPAC® SpillPal™ features foam sidewalls that easily spring back into place after any type of pressure is applied. Limited 1 Year Warranty.
This 4-Drum Inline flexible-sidewall SpillPal™ with grates is the easiest to use and the most affordable hazardous material storage product on the market today. SpillPal™ provides incidental spill control during temporary storage of drums, machine parts, tanks, and generators. It can also be used as a washdown pad or pumping station. A great alternative to hard plastic pallets, the ENPAC® SpillPal™ features foam sidewalls that easily spring back into place after any type of pressure is applied. Limited 1 Year Warranty.
PRICE
$459.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 24 in |
| Height | 3 in |
| Weight | 42 lbs |
Product Details
| Assembly Required | No |
| Type | Flexible Utility Spill Tray w/ Grate |
| Color | Yellow |
| Capacity | 30 gal |
| Material | PVC Coated Fabric |
| Description | Tray With Grate |
| Drum Capacity | 4 |
| Manufacturers Part Number | 5765-YE-G |
| Product Type | Tray |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC, NPDES |