x

Take 15% off your entire order!

Offer applied at checkout

2 Ear Urinal Bracket, 1", X-Long, Chrome - 650-6446 - Pkg Qty 2

2 Ear Urinal Bracket, 1", X-Long, Chrome - 650-6446 - Pkg Qty 2

Item #: WBB667327

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.60 ea.

Price: $15.20 / Pkg of 2

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2 Ear Urinal Bracket, 1", X-Long, Chrome

2 Ear Urinal Bracket, 1", X-Long, Chrome. Bracket Length 3-1/2 Inches And Base Width Is 4 Inches. Use with Accurate, All American, Ampco, Fiat, Flush Metal, General, Global, Hadrian, Knickerbocker, Metpar, Mills, Weis Robart Manufacturers.

  • LENGTH INCHES 3-1/2
  • WIDTH INCHES 4
  • HEIGHT INCHES 1-1/2
  • THICKNESS INCHES 1/8
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 1"
  • PACKAGE QUANTITY 2
  • TYPE Wall Bracket
  • DESCRIPTION 2 Ear Urinal Bracket, 1", X-Long, Chrome
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6446
  • COLOR FINISH Chrome
  • BRAND Sentry Supply
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 01, 2016

    as pictured
    Your review:
    as expected
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2 Ear Urinal Bracket, 1", X-Long, Chrome - 650-6446 - Pkg Qty 2

2 Ear Urinal Bracket, 1", X-Long, Chrome - 650-6446 - Pkg Qty 2

Item #: WBB667327

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant