Replacement Hardware
Availability
Type
Diameter
Panel Or Post Size
Brand
Thickness
Length
Width
Material
Height
Color
Price
Related Products
ASI Global Partitions powder coated steel partitions provide high-tech quality at an economical price. The powder coated finish is electrostatically applied over stretcher level quality steel. The finish is highly resistant to wear, fading, staining, scratching and scuffing. It is easily cleaned with mild soap. The steel is electrogalvanized to protect against corrosion. The face sheets are held permanently in place by an interlocking strip welded at each corner. The core is cellular honeycomb which provides strong construction and maximum sound attenuation. Corners of doors are welded to ...
OVERHEAD-BRACED STAINLESS STEEL BATHROOM COMPARTMENTS In-Corner ADA-Compliant Compartment Bathroom Stall Pre-configured overhead-braced stainless steel bathroom compartments provide a structurally sound configuration created for areas where strength is required. Stainless steel bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Features #4 satin finish. Doors and panels are 1" thick and include 1-1/4" thick ...
ASI Global Partitions powder coated steel partitions provide high-tech quality at an economical price. The powder coated finish is electrostatically applied over stretcher level quality steel. The finish is highly resistant to wear, fading, staining, scratching and scuffing. It is easily cleaned with mild soap. The steel is electrogalvanized to protect against corrosion. The face sheets are held permanently in place by an interlocking strip welded at each corner. The core is cellular honeycomb which provides strong construction and maximum sound attenuation. Corners of doors are welded to ...
OVERHEAD-BRACED STAINLESS STEEL BATHROOM COMPARTMENTS In-Corner Compartment Bathroom Stall Pre-configured overhead-braced stainless steel bathroom compartments provide a structurally sound configuration created for areas where strength is required. Stainless steel bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Features #4 satin finish. Doors and panels are 1" thick and include 1-1/4" thick pilasters for rigidity ...
ASI Global Partitions Stainless Steel Partition Door - 26" Satin Left In/Right Out, Without Hardware
ASI Global Partitions stainless steel partitions are virtually indestructible and retain their gleaming beauty indefinitely. The strength of #304 stainless steel is combined with a satin finish formed and bonded to a honeycomb core. The face sheets are held permanently in place by an interlocking strip welded at each corner. Stainless steel components are impervious to any substance. Even scratches caused by deliberate vandalism can be removed by buffing. The elegance of ASI Global Partitions stainless steel components complements any design scheme. Corners of doors are welded to each ...