Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB700377

Global Industrial™ Polypropylene 2" Female NPT Pipe Thread x 2" Part A Camlock 'Stubby' Adapter

Product Description
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access.

Each IBC adapter is individually packaged for sterility and clear identification.

Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Thread Compatibility Details:

  • 2" NPS Male thread
  • 59.6mm (2.35") outside diameter and 2.21mm (0.9" / 11.5 TPI) thread pitch
  • ANSI B1.20.1-1983 thread standard
  • American National Standard Straight pipe thread


Refer to Key B in REFERENCE TABLE for more details.

Note: BSP fittings are compatible with NPS/NPT valves or adapters with a 2" diameter or smaller; applicable for plastic fittings only.

PRICE
$15.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection2" Camlock

Product Details

Assembly RequiredNo
TypePart A Camlock
Reference TableB
ColorBlack
Accessory TypeContainer Adapter
Style2" Male NPT Pipe Thread Adapters
To Fit Valve/Thread2" Male NPT Pipe Thread
Seal MaterialLDPE (Low-Density Polyethylene)
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberB700377
BrandGlobal Industrial