Action Pump High Speed Low Profile Diesel Pump 9005LP 27GPM
Write a Review
|
Questions & Answers (0)
Product Description
This self-priming rotary pump can empty a 55-gallon drum in less than two minutes. Easy turn crank operation handles viscosities up to 1500 SSU. Steel intake tube fits 15-30- and 55-gallon drums . Curved Discharge Spout with 1" O.D., 2" NPS Bung Adapter Fits 15-, 30- and 55-Gallon Drums, Pump Body Material Aluminum, Buna Seal, Max. Temp.140 Degree F, GPM 27 @120 RPM, Discharge Hose Material Polyethylene, Internal Parts Material Aluminum Alloy and Steel, Inlet Size 1 Inch , Overall Length 48 ".
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 6-1/2 in |
| Height | 8-1/2 in |
| Weight | 13 lbs |
| Suction Tube Dimension | 34 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 1 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Rotary |
| Body Material | Aluminum |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Aluminum |
| Wetted Material | Cast Aluminum, Cast Iron, Nitrile Rubber, Polyethylene & Steel |
| Manufacturers Part Number | 9005LP |
| Pump Type | Rotary |
| Dispensing Rate | 27 GPM |
| Product Type | Pump |
| Brand | Action Pump |
| Speed | 27 GPM rpm |