Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB700381

Global Industrial™ Polypropylene 2" Female Part C Camlock 1" Hose Barb

Product Description
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access. Cam and grove connections provide fast, error-resistant coupling operation. The lever arms lock into position preventing accidental decoupling. Included lever safety pins for additional security. Features a hose barb for convenient attaching and securing of hoses.

Each IBC adapter is individually packaged for sterility and clear identification.

Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Compatible with 2" diameter cam-and-groove coupler connections

Refer to Key C, D, and E in REFERENCE TABLE for more details.

PRICE
$24.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
Connection2" Camlock

Product Details

Assembly RequiredNo
TypePart C Camlock
Reference TableC,D,E
ColorBlack
Accessory TypeContainer Adapter
Style2" Camlock Male with 1" Hose Barb
To Fit Valve/Thread2" Male Camlock Part A
Seal MaterialLDPE (Low-Density Polyethylene)
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberB700381
BrandGlobal Industrial