2" Female Part C Camlock 2" Hose Barb
Write a Review
|
Questions & Answers (0)
Product Description
Adapter from 2" male Camlock Part A to 2" Hose barb. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.
Thread Details:
2" Camlock male with 2" BSP thread. Camlock is 63.0mm (2.48") to A-A-59326: 1992. Male pipe thread is 59.4mm (2.34") to BS 2779: 1986. This valve can have a cheaper shallow threaded dust cap instead of a Camlock Dust cap - see 2BCS/20B/024. Refer to Key C in REFERENCE TABLE below.
2" Camlock male with 2 1/8" BSP thread. Camlock is 63.0mm (2.48") to A-A-59326: 1992. Male pipe thread is 62.7mm (2.47"). This valve can have a cheaper shallow threaded dust cap instead of a Camlock Dust cap - see 2BC/21B/024. Refer to Key D in REFERENCE TABLE below.
2" Camlock male Camlock is 63.0mm (2.48") to A-A-59326: 1992. Uses a Camlock Dust cap - see CFH/20C/027. Refer to Key E in REFERENCE TABLE below.
Thread Details:
2" Camlock male with 2" BSP thread. Camlock is 63.0mm (2.48") to A-A-59326: 1992. Male pipe thread is 59.4mm (2.34") to BS 2779: 1986. This valve can have a cheaper shallow threaded dust cap instead of a Camlock Dust cap - see 2BCS/20B/024. Refer to Key C in REFERENCE TABLE below.
2" Camlock male with 2 1/8" BSP thread. Camlock is 63.0mm (2.48") to A-A-59326: 1992. Male pipe thread is 62.7mm (2.47"). This valve can have a cheaper shallow threaded dust cap instead of a Camlock Dust cap - see 2BC/21B/024. Refer to Key D in REFERENCE TABLE below.
2" Camlock male Camlock is 63.0mm (2.48") to A-A-59326: 1992. Uses a Camlock Dust cap - see CFH/20C/027. Refer to Key E in REFERENCE TABLE below.
CLEARANCE PRICE
$10.75was $23.00
Save $12.25 (53%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Connection | 2" Camlock |
Product Details
| Assembly Required | No |
| Type | Part C Camlock |
| Reference Table | C,D,E |
| Color | Black |
| Accessory Type | Container Adapter |
| Style | 2" Camlock Male with 2" BSP Thread |
| To Fit Valve/Thread | 2" Male Camlock Part A |
| Seal Material | LDPE (Low-Density Polyethylene) |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | CFC/20T/027 |
| Brand | CPP |