S75x6 Female Buttress x 2" Male NPT Pipe Thread IBC Valve
|
Questions & Answers (0)
Product Description
S75 x 6 female Buttress to 2" male NPT pipe thread IBC valve for use with Schuetz and Clawson. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.
Thread Details:
S75 x 6 male Buttress thread. 75.0mm (2.95") outside diameter and 6.00mm (0.24") thread pitch (distance between threads). This is the thread found on IBC's from Schuetz, Clawson, Fustiplast. Refer to Key B in REFERENCE TABLE below.
Note: BSP fittings are compatible with NPS/NPT valves or adapters with a 2" diameter or smaller; applicable for plastic fittings only.
Thread Details:
S75 x 6 male Buttress thread. 75.0mm (2.95") outside diameter and 6.00mm (0.24") thread pitch (distance between threads). This is the thread found on IBC's from Schuetz, Clawson, Fustiplast. Refer to Key B in REFERENCE TABLE below.
Note: BSP fittings are compatible with NPS/NPT valves or adapters with a 2" diameter or smaller; applicable for plastic fittings only.
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection | 2" Male NPT Pipe Thread |
Product Details
| Assembly Required | No |
| Type | IBC Valves |
| Reference Table | B |
| Color | Black |
| Accessory Type | Container Valve |
| Style | 2" Valve with Male NPT Pipe Thread |
| To Fit Valve/Thread | 2" Male NPT Pipe Thread |
| Seal Material | LDPE (Low-Density Polyethylene) |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | DL2/75UF/2NPM/7 |
| Brand | CPP |