Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CPP

Model # :WBB700406

MPN #: HMFB/225U/027

S75x6 Female Buttress x 2" Male BSP Pipe Thread

Product Description
Reducer from large IBC tank male buttress valve to 2" male BS pipe thread for 2" pipework. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.

Thread Details:

S75 x6 (2") male buttress 75.0mm (2.95") outside diameter and 6.00mm (0.24") thread pitch (distance between threads). This is the thread found on IBC's from Schuetz, Clawson & Fustiplast. Refer to Key B in REFERENCE TABLE below.

Note: BSP fittings are compatible with NPS/NPT valves or adapters with a 2" diameter or smaller; applicable for plastic fittings only.

PRICE
$55.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
Connection2" Camlock

Product Details

Assembly RequiredNo
TypePart A Camlock
Reference TableB
ColorBlack
Accessory TypeContainer Adapter
StyleS75x6 Female IBC Tank Adapter to 2" BSP Pipe Thread
To Fit Valve/Thread2" Male Camlock Part A
Seal MaterialLDPE (Low-Density Polyethylene)
MaterialPolypropylene
Manufacturers Part NumberHMFB/225U/027
BrandCPP