- Replacement 2" Grinding Wheels for SXC606 Angle Grinder
Sunex Tools Grinding Wheels for SXC606, 60 Grit, 6 Pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SXC606GW6 |
| Package Quantity | 6 |
| Description | Grinding Wheels for SXC606 |
| Brand | Sunex |
Related Products
Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. 2-3X life of A/O wheels -Up to 20% increase in performance/life -Broad utility for applications and materials -Excellent blend of performance/price. Applications are: Right angle grinding
The Norton small diameter cut-off wheel line consists of Type 01, Type 01/41 straight and Type 27/42 depressed center cut-off wheels from 1-1/2" to 9" diameters. These wheels come in ultra thin .035 for quick burn-free and burr-free cutting to .125" for more durable applications. All are reinforced for the demanding nature of portable cut-off.Quality A/O -For cutting alloys, teels/ferrous metals -Full fiberglass reinforcement-Straight, stable cuts. Fast, burr-free cutting, low kerf loss. Applications are: Right angle grinding
Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. Quality A/O -Fast, burr-free cutting, low kerf loss -Full fiberglass reinforcement -Straight, stable cuts -Choice when low initial price is critical. Applications are: Right angle grinding
3M™ Cloth Belt 341D comes with fast-cutting aluminum oxide abrasive grains resin-bonded to a durable X-weight cotton cloth backing to provide you with continuous cut and long-life performance necessary for more aggressive dry sanding applications. For finishing on metal, the closed coat construction offers a consistent, fine finish, and is suitable for producing a grain pattern. This belt should not be run wet. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and long life. It can be used on a wide variety of materials in ...
Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. Quality A/O For cutting alloys, steels/ferrous metals. Full fiberglass reinforcement-Straight, stable cuts, burr-free cutting, low kerf loss. Applications are: Right angle grinding