Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202389

MPN #: 66252823602

Norton 66252823602 Gemini Right Angle Cut-Off Wheel 4-1/2" x .045" x 7/8" 36 Grit Alum. Oxide Type 1 - Pkg Qty 25

Product Description
Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. Quality A/O -For cutting alloys, steels/ferrous metals -Full fiberglass reinforcement-Straight, stable cuts -Fast, burr-free cutting, low kerf loss.

Applications are: Right angle grinding

PRICE
$95.25  Sold in packages of 25 / $3.81 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Thickness.045 in
Diameter4-1/2 in

Product Details

Max RPM13580 rpm
SeriesGemini
Converted FormRight Angle Cut-Off Wheel
For Use WithRight Angle Grinding
Wheel TypeType 1
Grit36
Tool CompatibilityRight Angle Grinders
Manufacturers Part Number66252823602
GradeExtra Coarse
Abrasive MaterialAluminum Oxide
BrandNorton

Warranty

Warranty1 yr