Boss Hanging Pedestal File - Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss 2 Hanging Pedestal File, Box/File, 16"W x 18"D x 19"H, Mocha
The 3/4 pedestal features a file and box drawer. It can be used with any of the series desk shells Finished in Mocha laminate
The 3/4 pedestal features a file and box drawer. It can be used with any of the series desk shells Finished in Mocha laminate
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 18 in |
| Height | 19 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Number of File Drawers | 1 |
| Frame Color Family | Brown |
| Drawer Lock | Yes |
| Color | Mocha |
| Top Color Family | Brown |
| Number of Drawers | 2 |
| Pedestal Type | Box/File |
| Style | Single Pedestal |
| Description | 2 Hanging Pedestal File |
| Manufacturers Part Number | N108-MOC |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |