Boss Deluxe Pedestal-Full - Box/Box/File - 16"W x 22"D - Driftwood
Write a Review
|
Questions & Answers (0)
Product Description
The deluxe locking pedestal has two box drawers and a file cabinet. The Driftwood laminate is durable yet attractive
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 22 in |
| Height | 28-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Number of Locking Drawers | 3 |
| Frame Color Family | Driftwood |
| Color | Driftwood |
| Top Color Family | Driftwood |
| Number of Drawers | 3 |
| Pedestal Type | Box/Box/File |
| Description | Deluxe Full Pedestal |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | N166-DW |
| Top Material | Wood |
| Brand | Boss |
Warranty
| Warranty | 1 yr |