Offices To Go™ 2 Drawer Hanging Pedestal in Espresso - Executive Modular Furniture
Write a Review
|
Questions & Answers (0)
Product Description
Fits under desks, credenzas and returns to provide secure storage space; placed as 3/4 pedestal for workstation. Durable laminate construction features matched PVC edging for an attractive finish. Includes 1 box and 1 file drawer for letter/legal file storage. Drawers have full extension ball bearing slides. Cylinder lock secures all drawers. 5 Year Limited Warranty.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 15 in |
| Height | 19 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Number of File Drawers | 1 |
| Frame Color Family | Brown |
| Color | Espresso |
| Series | Offices To Go |
| Top Color Family | Brown |
| Number of Drawers | 2 |
| Pedestal Type | Box/File |
| Style | Single Pedestal |
| Edge Color Family | Espresso |
| Description | Hanging Box/File Pedestal |
| Frame Material | Laminate |
| Manufacturers Part Number | SL22HBF-AEL |
| Collection | Offices To Go |
| Top Material | Laminate |
| Brand | Global Furniture Group |
Warranty
| Warranty | Offices to Go 5 Year Warranty |
Compliance & Certifications
| Certifications | Greenguard, Meets or exceeds ANSI/BIFMA Standards |