Features:
- Zero Lead
- Zero flow obstruction in the open position
- Zero leak rate in the closed position
- Easy to operate
- FDA food-grade epoxy
Weights & Dimensions
| Width | 10-1/2 in |
| Face Width | 11 in |
| Size | 6 in |
Product Details
| Material | Cast Iron |
| Valve Type | Ball |
| Package Quantity | 1 |
| Description | Ball Valve |
| Connection Style | Flanged |
| Manufacturers Part Number | 3700-6 |
| PSI | 200 WOG psi |
| Brand | American Valve |