Vikan 5552505 2" Pastry Detail Brush, Soft, White
Write a Review
|
Questions & Answers (0)
Product Description
The very thin and soft bristles facilitate ease of applying eg. marinade, egg and icing etc. Alternatively the brush can be used for detail cleaning.
PRICE
$15.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-11/16 in |
| Width | 1-31/32 in |
| Depth | 7-11/16 |
| Weight | 0.1 lbs |
| Thickness | 9/16 |
Product Details
| Color | White |
| Temperature Range | 250° °F |
| Material | Polypropylene/Polyester /Stainless Steel (Staples) |
| Description | Pastry Detail Brush- Soft |
| Manufacturers Part Number | 5552505 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |