Remco 29005 Food Hoe- White
Write a Review
|
Questions & Answers (0)
Product Description
Our durable nylon Food Hoe connects with any Euro-thread handle to move product efficiently, whether on a flat or a curved surface thanks to its uniquely versatile shape. The Food Hoe comes in five colors to support color-coding plans, which can reduce cross-contamination and allergen cross-contact.
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 in |
| Width | 2 in |
| Depth | 11-1/4 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | Up to 410 °F |
| Material | Nylon |
| Description | Food Hoe |
| Color | White |
| Manufacturers Part Number | 29005 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |