- 100% polyester single jacket cover
- Reinforcement will not mildew or decay
- Weather resistant extruded synthetic rubber lining
- Coupled with male x female aluminum short shank w/Band-It clamps
Apache 98168090 2" x 50' Mill Wash Down / Discharge Hose w/ M x F Aluminum Short Shanks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Weight | 14.5 lbs |
| Diameter | 2 in |
Product Details
| Material | Polyester |
| Description | Hose W/Connections |
| Color | White |
| Connection Style | M x F Alum Short Shank |
| Manufacturers Part Number | 98168090 |
| PSI | 250 psi |
| Brand | Apache Hose & Belting |