Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Apache Hose & Belting

Model # :WBB484121

MPN #: 98138067

Apache 98138067 3" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

Product Description
Apache 98138067 3" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

Features:
  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • Coupled with Male x Female aluminum CxE Cam & Groove fittings with Band-It®clamps
PROMOTIONAL PRICE
$122.37

was $179.95
Save $57.58 (32%)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Weight6 lbs
Diameter3 in

Product Details

MaterialPVC
DescriptionHose W/Connections
ColorBlue
Connection StyleAlum C x E Cam & Groove
Manufacturers Part Number98138067
PSI55 psi
BrandApache Hose & Belting