Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688870

MPN #: 204-V

Kukko 2-Jaw Inner Races Puller With Side Clamp, 3-1/2"(90mm) Open And 3-7/8"(100mm) Reach

Product Description
For safe and simple disassembly of the bearing inner race.
  • When the tension clamp is tightened, the pulling jaws grip below the part to be removed and loosen it before the actual removal process.
  • Clamps increase the pressure of the hooks significantly.
  • Spindle head band prevents the wrench from slipping off.
  • Safe, fast and efficient disassembly.
  • No cut-off grinding, chiselling or hammering required.
  • Flat inner races are disassembled without any problems.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Adapter fits on all common axial holes, e.g. on VAG and other models. Puller hooks are specially hardened and smoothed. With integrated clamp. Mechanical pressure screw. Milled thread treated with special coating. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective goggles required.
  • Space Next To It (Metric) 20mm
  • Application For Font Wheel Hub V10.1
  • Space Next To It 3/4 "
  • Depth (Metric) 100mm
  • Hexagon Drive (Male) (Metric) 22mm
  • Spread (Metric) 40 - 90mm
PRICE
$334.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth3-7/8 in
Weight6 lbs
Spread3-5/8" (90mm) in
Reach3-7/8" (100mm) in

Product Details

Type2-Jaw Self Centering Puller
Capacity4.5
Number of Jaws2
DescriptionSeries 204-V 2-Jaw Puller "Cobra" For Inner Races With Side Clamp
Manufacturers Part Number204-V
BrandKukko