Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688914

MPN #: 43-3

Kukko 2-Jaw Self Centering Puller, 1Ton Capacity , 1/4" To 3-3/16" Open, 3-3/16" Reach

Product Description
For removing small bearings, gears or discs, etc. for tight or difficult-to-access spaces.
  • This handy, space-saving model is particularly suited for vehicle electrical equipment, electrical workshops, compressed air repair processes and other similar applications.
  • The thin pulling hooks are suitable for narrow, difficult-to-access locations.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Thin pulling hooks. Automatic self-centering pulling hooks. Two-arm design for space-saving operation. Mechanical pressure screw. Milled thread treated with special coating. If there is adequate free space around the part to be removed, we recommend using a 3-jaw puller. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Space Below 3/16 "
  • Space Next To It (Metric) 18, 5mm
  • Space Below (Metric) 5mm
  • Spread (Metric) 10 - 80mm
  • Space Next To It 3/4 "
  • Depth (Metric) 80mm
  • Maximum Load (Metric) 1t
PRICE
$96.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth3-3/16 in
Weight1 lbs
Spread1/4" - 3-3/16" (3-80mm) in
Reach3-3/16" (80mm) in

Product Details

Type2- Jaw Self Centering Puller
Capacity1
Number of Jaws2
DescriptionSeries 43 Universal 2-Jaw Puller With Self-Centering Jaws
Manufacturers Part Number43-3
BrandKukko