Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3145818

MPN #: 205-02

Kukko Puller with 2 Swiveling Jaws, 7.5 Ton Capacity, 9-7/8" Opening, 8-5/8" Adjustable Reach

Product Description
Made in Germany, Adjusted reach to provide larger depth range, Two jaw design for space-saving applications.

The heavy, 2-armed lug puller with oscillating and height-adjustable puller legs is used for centric pulling off of large bearings, gear wheels and discs in all common sizes for handicraft, workshop and industry. It can be used to loosen any component that sits on a shaft and is freely accessible from the outside. The oscillating puller legs adapt to any installation situation and can be used universally due to the possibility of adjusting the clamping depth. The claw shape differs depending on the version.

Range of Application: For centric extraction of large bearings, gear wheels and discs

Features:
  • Adjustable puller legs for individual adjustment of the clamping depth
  • Oscillating puller legs offer a wide range of adjustment options
  • Pulling legs with different claw shape for flexible working
  • Claw end with slot provides hold for screw for additional support when pulling off
  • Safe positioning of the spindle due to rotatable spindle tip both on smooth surfaces and for centring (Switch Technology)
  • Anti-slip device on the spindle head for safe working with spanners
  • Spindle run-out to protect the thread
Operation:
  • Apply the puller leg to the part to be removed from the outside
  • Swing the claws under the part
  • Pull the spindle manually to fix it
  • Move the hexagon on the spindle head with a ratchet or a combination spanner until the component is loosened
Spare Parts:
  • 201-2-T_Traverse
  • 205-02-220-P_2 Pulling legs with adjustable clamping depth (pair)
  • 621220_Mechanical pressure spindle
Specifications:
  • Clamping depth of external puller [mm]: 220 mm
  • Width across flats [mm]: 22 mm
  • Span outside pull-off (min.) [mm]: 0 mm
  • Span outside pull-off (max.) [mm]: 250 mm
  • Hook root thickness at the tip (claw thickness K) [mm]: 4 mm
  • Hook base width (claw width J) [mm]: 24 mm
  • Hook base depth usable (claw depth usable O) [mm]: 15 mm
  • Total hook root depth (total claw depth H) [mm]: 50 mm
  • Total claw thickness (L+1mm) [mm]: (claw distance to base surface): 18 mm
  • Max. tractive force [t]: 7
  • Max. tensile force [kN]: 70 kN


PRICE
$220.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/8
Depth1-5/8
Height9-5/8 in
Weight6 lbs
Spread9-7/8" (250mm) in
Max Torque1327.61 lb-in
Reach8-5/8" (220mm) in

Product Details

TypeSwiveling 2-Jaw Puller
Series205
Capacity10
MaterialSteel
Number of Jaws2
Package Quantity1
Manufacturers Part Number205-02
BrandKukko