TPI 90° 2-Lamp Symmetrical Infrared Heater 22290TH240V - 3200W 240V Brown
Write a Review
|
Questions & Answers (0)
Product Description
MUL-T-MOUNT ELECTRIC INFRARED HEATERS
2-Lamp Heater with 90° Symmetrical Reflector Powder Coated Steel
Overhead infrared heaters are great for snow & ice control, outdoor spot heating and all indoor heating applications. Electric infrared heaters are ideal for suspended, totally exposed outdoor and indoor comfort heating applications including exterior snow and ice control. High intensity radiant infrared heating elements provide maximum heat output in less than 60 seconds. Infrared heating systems heats people and objects to a desired temperature level, creating a safe and clean atmosphere. Long-lasting, one-piece gold anodized aluminum reflectors and end caps provide maximum reflectivity. Built-in surface mounting bracket allows fixture adjustments up to 45 degree horizontal tilt. Electric heaters include clear quartz lamps. Infrared overhead heaters are 10-7/8"H. UL listed. 1 Year Limited Warranty. Click Specifications below for sizing chart information.
2-Lamp Heater with 90° Symmetrical Reflector Powder Coated Steel
Overhead infrared heaters are great for snow & ice control, outdoor spot heating and all indoor heating applications. Electric infrared heaters are ideal for suspended, totally exposed outdoor and indoor comfort heating applications including exterior snow and ice control. High intensity radiant infrared heating elements provide maximum heat output in less than 60 seconds. Infrared heating systems heats people and objects to a desired temperature level, creating a safe and clean atmosphere. Long-lasting, one-piece gold anodized aluminum reflectors and end caps provide maximum reflectivity. Built-in surface mounting bracket allows fixture adjustments up to 45 degree horizontal tilt. Electric heaters include clear quartz lamps. Infrared overhead heaters are 10-7/8"H. UL listed. 1 Year Limited Warranty. Click Specifications below for sizing chart information.
PRICE
$849.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Height | 10-7/8 in |
| Weight | 20 lbs |
Product Details
| Type | Symmetrical Infrared Space Heater |
| Color | Brown |
| Amperage | 13.4 A |
| Wattage | 3200 W |
| Voltage | 240 V |
| Watts High | 3200 W |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | 22290TH240V |
| BTU | 10922 BTU |
| Thermostat | Yes |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |