Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fostoria

Model # :WBB2023143

MPN #: FSP43243

Fostoria® TPI Portable Infrared Heater, 4.30kW, 240V, 14-1/2"W x 37-1/2"H x 20"D

Product Description
Flat panel emitters generate large amounts of infrared heat in a fairly concentrated area. Elements are designed for rugged environments without the use of glass materials. Elements have a life expectancy of 25,000 hours.

Features:
  • Heating elements included (Single Flat Panel Emitter)
  • Medium Wave Emitter, operates at 78.5% radiant efficiency
  • Heaters are mounted on steel handcarts with 6" wheels, which allow easy transport to the job site (shipped fully assembled)
  • 60° symmetrical heat pattern
  • Gold anodized aluminum housing
  • Electrical enclosure included for direct wire installation
  • Single or Three-phase wiring configurations
  • Wire guards provided on all models
  • Limited warranty of 12 months


PRICE
$1,785.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width20 in
Height37-1/2 in
Weight32 lbs

Product Details

TypePortable Infrared Space Heater
ColorYellow
Amperage10.36/17.91 A
Wattage4300 W
Voltage240 V
Watts High4300 W
MaterialAluminum
Phase1/3
Manufacturers Part NumberFSP43243
BTU14672 BTU
BrandFostoria

Warranty

Warranty1 yr