Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB910980

MPN #: 16885

Ergodyne® N-Ferno® Two- Way FR Winter Liner, Shoulder, Black, 16885

Product Description
Ergodyne N-Ferno® Two- Way FR Winter Liner, Shoulder, Black, 16885

Two-way Cold Series FR Winter Liner: Versatile design with detachable upper and lower sections to provide the ultimate in winter and FR protection. Meets performance requirements of ASTM F1506. Applications: Construction, Freight/Baggage, Drilling/Mining, Oil/Gas Refining, Iron/Steel Work, Delivery/Service, Landscaping/Grounds, Cold Storage/Warehousing, Material Handling .

Features:
  • Upper section: Banox FR3® Shell( ATPV rating of 9.4 cal/cm2) with Modacrylic fleece lining (EBT rating of 9.6 cal/cm2)
  • Lower section: Double layer modacrylic blend rib knit (EBT rating of 17.0 cal/cm2)
  • Meets requirements of Performance Specification ASTM F1506; classified HRC2 according to NFPA 70E
  • Nomex® Metal Zipper
  • Hook and Loop straps for easy attachment
  • Warming pack pockets
PRICE
$75.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
SizeOne Size

Product Details

TypeCold Weather Liner
Reflective TapeNo
ColorBlack
ThermalYes
Number of Inside Pockets0
StyleOver The Head
InsulatedYes
Closure TypeSlip-On
High VisibilityNo
MaterialAcrylic/Fleece
DescriptionTwo-Way FR Winter Liner
Package Quantity1
GenderUnisex
Manufacturers Part Number16885
CoversHead
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets0
Water ResistantNo
BrandErgodyne