Ergodyne® N-Ferno® 6893ZI Balaclava Face Mask With Bump Cap Insert, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ergodyne® N-Ferno® 6893ZI Balaclava Face Mask With Bump Cap Insert, Black
The N-Ferno® 6893ZI Zippered Balaclava Face Mask with Bump Cap Insert is a soft fleece balaclava that fits our Skullerz® 8945 Universal Bump Cap Insert (bump cap included) for warmth with head protection for those cold winter jobs. This winter liner is made from stretchable polyester fleece for a comfortable snug fit that traps heat for added warmth in extreme conditions. Reflective accents enhance visibility in low-light work conditions. The long length fully covers the neck for added warmth and wind protection. This warm, full face mask features a zippered compartment that you can open to insert a bump cap, turning it into a protective, yet warm winter face mask. Bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards. It helps protect against bumps, scrapes, bruises and other minor head injuries. The Skullerz® 8945 Universal Bump Cap Insert (bump cap included) is a lightweight, impact-resistant shell that features a foam pad inside for additional impact protection and comfort against the head. This face protection mask works great on its own or as a warming layer under hard hats or ski helmets. Cold weather work is no match for the warming power of this balaclava face mask. Great for airline workers, baggage handlers, aircraft manufacturing & maintenance, warehousing/distribution, heavy equipment & machinery assembly, mechanics, confined space work, HVAC & electrical work, and installation.
The N-Ferno® 6893ZI Zippered Balaclava Face Mask with Bump Cap Insert is a soft fleece balaclava that fits our Skullerz® 8945 Universal Bump Cap Insert (bump cap included) for warmth with head protection for those cold winter jobs. This winter liner is made from stretchable polyester fleece for a comfortable snug fit that traps heat for added warmth in extreme conditions. Reflective accents enhance visibility in low-light work conditions. The long length fully covers the neck for added warmth and wind protection. This warm, full face mask features a zippered compartment that you can open to insert a bump cap, turning it into a protective, yet warm winter face mask. Bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards. It helps protect against bumps, scrapes, bruises and other minor head injuries. The Skullerz® 8945 Universal Bump Cap Insert (bump cap included) is a lightweight, impact-resistant shell that features a foam pad inside for additional impact protection and comfort against the head. This face protection mask works great on its own or as a warming layer under hard hats or ski helmets. Cold weather work is no match for the warming power of this balaclava face mask. Great for airline workers, baggage handlers, aircraft manufacturing & maintenance, warehousing/distribution, heavy equipment & machinery assembly, mechanics, confined space work, HVAC & electrical work, and installation.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Balaclava |
| Reflective Tape | No |
| Color | Black |
| Series | N-Ferno® 6893ZI |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | No |
| Closure Type | Slip-On |
| High Visibility | No |
| Material | Polyester Fleece |
| Description | Balaclava Face Mask With Bump Cap |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 16893 |
| Covers | Full Face |
| Lining Material | Polyester Fleece |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |