Satco 77-101 2 Light - 8" - Flush Mount - Medium Crystal / White Drum Polished Chrome
Write a Review
|
Questions & Answers (0)
Product Description
2 Light - 8" - Flush Mount - Medium Crystal / White Drum
This Two Light Medium Drum Flush Mount is beautifully finished in Polished Chrome and accented by Crystal & White Glass. This fixture uses (2) 60W A19 max./Medium base bulb.
This Two Light Medium Drum Flush Mount is beautifully finished in Polished Chrome and accented by Crystal & White Glass. This fixture uses (2) 60W A19 max./Medium base bulb.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 6 in |
Product Details
| Style | Utility |
| Package Quantity | 1 |
| Color | Polished Chrome |
| Manufacturers Part Number | 77-101 |
| Number of Lights | 2 Light |
| Brand | Satco |